
Hydraulic replacement filter for QH319A06V08ST / QUALITY FILTRATION
Mfr # B1HF0123424
Zoro # G110495069
product price: $155.99
/eaSold in multiples of 2 for $311.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
QUALITY FILTRATION
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0123424
Zoro #
G110495069
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.154"
Outside Dia.
3.11"
Inside Diameter
2.5"
Details
Replaces OEM Brand
QUALITY FILTRATION
Replaces OEM Part
QH319A06V08ST
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0123428 is a quality replacement for QUALITY FILTRATION / QH319A06V08ST.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.