
Hydraulic replacement filter for QH330RA12B / QUALITY FILTRATION
Mfr # B1HF0098999
Zoro # G110488504
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
QUALITY FILTRATION
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0098999
Zoro #
G110488504
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.72"
Length
7.638"
Inside Diameter
1.898"
Details
Replaces OEM Brand
QUALITY FILTRATION
Replaces OEM Part
QH330RA12B
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0114634 is a quality replacement for QUALITY FILTRATION / QH330RA12B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.