
Hydraulic replacement filter for QH8314A12B13 / QUALITY FILTRATION
Mfr # B1HF0001459
Zoro # G810483502
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
QUALITY FILTRATION
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
5.984"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001459
Zoro #
G810483502
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.984"
Length
10.709"
Inside Diameter
3.78"
Details
Replaces OEM Brand
QUALITY FILTRATION
Replaces OEM Part
QH8314A12B13
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0002049 is a quality replacement for QUALITY FILTRATION / QH8314A12B13.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.