Zoro Homepage

Hydraulic replacement filter for QH8314A12B16 / QUALITY FILTRATION

  • Mfr # B1HF0001475

  • Zoro # G312358490


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Microns
10 ยต
Application
Filtration
Length
14.646 in
Head Material
Microglass
Outside Dia.
5.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001475
Zoro #
G312358490
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.646 in
Outside Dia.
5.984 in
Inside Dia.
3.78 in

Details

Microns
10 ยต
Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0002051 is a quality replacement for QUALITY FILTRATION / QH8314A12B16.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.