Zoro Homepage

Hydraulic replacement filter for QH8900A06B16 / QUALITY FILTRATION

  • Mfr # B1HF0034173

  • Zoro # G410476331


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
QUALITY FILTRATION
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
3.78"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034173
Zoro #
G410476331
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
16.89"
Inside Diameter
2.224"

Details

Replaces OEM Brand
QUALITY FILTRATION
Replaces OEM Part
QH8900A06B16
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0037701 is a quality replacement for QUALITY FILTRATION / QH8900A06B16.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.