
Hydraulic replacement filter for QH8904A12B16 / QUALITY FILTRATION
Mfr # B1HF0001223
Zoro # G312358957
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Outside Dia.
3.839 in
Length
16.339 in
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0001223
Zoro #
G312358957
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.839 in
Length
16.339 in
Inside Dia.
2.539 in
Details
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0002133 is a quality replacement for QUALITY FILTRATION / QH8904A12B16.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.