
Hydraulic replacement filter for QH9021A03B04 / QUALITY FILTRATION
Mfr # B1HF0006417
Zoro # G110483158
product price: $76.09
/eaSold in multiples of 2 for $152.18
Free Shipping & Returns
Key Features
Replaces OEM Brand
QUALITY FILTRATION
Filter Media
Microglass
Micron Rating
3 µ
Length
4.488"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006417
Zoro #
G110483158
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.488"
Outside Dia.
1.772"
Inside Diameter
1"
Details
Replaces OEM Brand
QUALITY FILTRATION
Replaces OEM Part
QH9021A03B04
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0020734 is a quality replacement for QUALITY FILTRATION / QH9021A03B04.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.