
Hydraulic replacement filter for QH9604A03B13 / QUALITY FILTRATION
Mfr # B1HF0001420
Zoro # G312360219
product price: $153.99
/eaSold in multiples of 2 for $307.98
Free Shipping & Returns
Key Features
Microns
3 ยต
Head Material
Microglass
Inside Dia.
2.008 in
Outside Dia.
3.11 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001420
Zoro #
G312360219
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.008 in
Outside Dia.
3.11 in
Length
12.677 in
Details
Microns
3 ยต
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0002323 is a quality replacement for QUALITY FILTRATION / QH9604A03B13.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.