
Hydraulic replacement filter for QH9604A12B08 / QUALITY FILTRATION
Mfr # B1HF0001412
Zoro # G910484355
product price: $133.99
/eaSold in multiples of 2 for $267.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
QUALITY FILTRATION
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001412
Zoro #
G910484355
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.11"
Length
7.953"
Inside Diameter
2.008"
Details
Replaces OEM Brand
QUALITY FILTRATION
Replaces OEM Part
QH9604A12B08
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0002353 is a quality replacement for QUALITY FILTRATION / QH9604A12B08.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.