
Hydraulic replacement filter for R0030A10NHA / FAI FILTRI
Mfr # B1HF0185957
Zoro # G210495778
product price:ย $72.89
/ea
Sold in multiples of 4 for $291.56
Key Features
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
R0030A10NHA
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0185957
Zoro #
G210495778
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.378"
Length
4.134"
Inside Diameter
0.48"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
R0030A10NHA
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0136205 is a quality replacement for FAI FILTRI / R0030A10NHA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.