
Hydraulic replacement filter for R029EAR252N2 / PUROLATOR
Mfr # B1HF0091458
Zoro # G811451548
product price: $41.65
/eaSold in multiples of 4 for $166.60
Key Features
Microns
10 ยต
Inside Dia.
1.594"
Outside Dia.
3.898"
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091458
Zoro #
G811451548
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.594"
Outside Dia.
3.898"
Length
8.661"
Details
Microns
10 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0095543 is a quality replacement for PUROLATOR / R029EAR252N2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.