
Hydraulic replacement filter for R102G10B / FILTREC
Mfr # B1HF0094505
Zoro # G211451773
product price: $60.65
/eaKey Features
Application
Filtration
Filter Media
Microglass
Inside Dia.
8"
Microns
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0094505
Zoro #
G211451773
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
8"
Outside Dia.
14.94"
Length
7"
Details
Application
Filtration
Filter Media
Microglass
Microns
10 ยต
Head Material
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0094505 is a quality replacement for FILTREC / R102G10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.