
Hydraulic replacement filter for R144G06B / FILTREC
Mfr # B1HF0184572
Zoro # G911453183
product price: $73.05
/eaSold in multiples of 2 for $146.10
Key Features
Inside Dia.
2.63"
Length
3.06"
Filter Media
Microglass
Microns
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184572
Zoro #
G911453183
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.63"
Length
3.06"
Outside Dia.
3.94"
Details
Item
Hydraulic Filter
Filter Media
Microglass
Microns
5 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0184572 is a quality replacement for FILTREC / R144G06B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.