Zoro Homepage

Hydraulic replacement filter for R162G06B / FILTREC

  • Mfr # B1HF0093450

  • Zoro # G911453008


product price: $70.15
/ea
Sold in multiples of 2 for $140.30

Key Features

Microns
5 ยต
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Inside Dia.
3.622"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0093450
Zoro #
G911453008
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3.622"
Outside Dia.
4.961"
Length
18.898"

Details

Microns
5 ยต
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Head Material
Microglass

Description

Beta 1 Filters B1HF0093450 is a quality replacement for FILTREC / R162G06B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.