
Hydraulic replacement filter for R2501A06A / FAI FILTRI
Mfr # B1HF0086728
Zoro # G310493650
product price:Â $71.15
/ea
Sold in multiples of 4 for $284.60
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086728
Zoro #
G310493650
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.512"
Outside Dia.
4.173"
Inside Diameter
2.835"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
R2501A06A
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0140232 is a quality replacement for FAI FILTRI / R2501A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.