Hydraulic replacement filter for R2503A25A / FAI FILTRI

  • Mfr # B1HF0086055

  • Zoro # G810489900


product price: $74.55
/ea
Sold in multiples of 2 for $149.10

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Length
10.236"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086055
Zoro #
G810489900
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.236"
Outside Dia.
4.173"
Inside Diameter
2.835"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
R2503A25A
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0086462 is a quality replacement for FAI FILTRI / R2503A25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.