Zoro Homepage

Hydraulic replacement filter for R32C10GB / WIX

  • Mfr # B1HF0091478

  • Zoro # G411453027


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.559"
Application
Filtration
Filter Media
Microglass
Outside Dia.
3.386"
Length
7.874"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091478
Zoro #
G411453027
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.559"
Outside Dia.
3.386"
Length
7.874"

Details

Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Head Material
Wire Mesh
Microns
125 ยต

Description

Beta 1 Filters B1HF0184835 is a quality replacement for WIX / R32C10GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.