Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for R47C05CWP / WIX

  • Mfr # B1HF0039039

  • Zoro # G410480208


product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Replaces OEM Part
R47C05CWP
Filter Media
Cellulose/Water Removal
Micron Rating
5 ยต
Outside Dia.
6.083"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0039039
Zoro #
G410480208
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
6.083"
Length
17.992"
Inside Diameter
2.618"

Details

Replaces OEM Brand
WIX
Replaces OEM Part
R47C05CWP
Filter Media
Cellulose/Water Removal
Micron Rating
5 ยต
Head Material
Cellulose/Water Removal
Application
Filtration

Description

Beta 1 Filters B1HF0040904 is a quality replacement for WIX / R47C05CWP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.