
Hydraulic replacement filter for R5111T40 / FILTREC
Mfr # B1HF0097348
Zoro # G810487586
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
40 µ
Length
18.898"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0097348
Zoro #
G810487586
UPC #
-
Country of Origin
Italy
Dimensions
Length
18.898"
Outside Dia.
3.661"
Inside Diameter
1.732"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
R5111T40
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0097348 is a quality replacement for FILTREC / R5111T40.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.