Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for R521G06 / FILTREC

  • Mfr # B1HF0097708

  • Zoro # G611451359


product price: $65.55
/ea
Sold in multiples of 2 for $131.10

Key Features

Head Material
Microglass
Inside Dia.
2.693"
Application
Filtration
Length
16.22"
Outside Dia.
4.488"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0097708
Zoro #
G611451359
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.693"
Length
16.22"
Outside Dia.
4.488"

Details

Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Microns
10 ยต
Filter Media
Microglass

Description

Beta 1 Filters B1HF0097708 is a quality replacement for FILTREC / R521G06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.