
Hydraulic replacement filter for R530G03 / FILTREC
Mfr # B1HF0184575
Zoro # G011453045
product price: $78.55
/eaSold in multiples of 2 for $157.10
Free Shipping & Returns
Key Features
Application
Filtration
Length
13.11"
Microns
20 ยต
Inside Dia.
2.693"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184575
Zoro #
G011453045
UPC #
-
Country of Origin
Italy
Dimensions
Length
13.11"
Inside Dia.
2.693"
Outside Dia.
4.488"
Details
Application
Filtration
Microns
20 ยต
Filter Media
Microglass
Head Material
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0184575 is a quality replacement for FILTREC / R530G03.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.