
Hydraulic replacement filter for R611C10R / FILTREC
Mfr # B1HF0096897
Zoro # G111451521
product price: $48.99
/eaSold in multiples of 4 for $195.96
Key Features
Microns
10 ยต
Inside Dia.
3"
Application
Filtration
Outside Dia.
4.38"
Head Material
Reinforced Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096897
Zoro #
G111451521
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3"
Outside Dia.
4.38"
Length
4.75"
Details
Microns
10 ยต
Application
Filtration
Head Material
Reinforced Cellulose
Filter Media
Reinforced Cellulose
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0096897 is a quality replacement for FILTREC / R611C10R.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.