
Hydraulic replacement filter for R6302M40A / FAI FILTRI
Mfr # B1HF0086600
Zoro # G912363320
product price:ย $127.99
/ea
Sold in multiples of 2 for $255.98
Free Shipping & Returns
Key Features
Application
Filtration
Microns
40 ยต
Inside Dia.
3.622 in
Outside Dia.
4.961 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086600
Zoro #
G912363320
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3.622 in
Outside Dia.
4.961 in
Length
11.417 in
Details
Application
Filtration
Microns
40 ยต
Item
Hydraulic Filter
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0086477 is a quality replacement for FAI FILTRI / R6302M40A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.