
Hydraulic replacement filter for R6304A06A / FAI FILTRI
Mfr # B1HF0086420
Zoro # G511451619
product price: $147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Microns
5 ยต
Inside Dia.
2.63"
Length
3.06"
Outside Dia.
3.94"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0086420
Zoro #
G511451619
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.63"
Length
3.06"
Outside Dia.
3.94"
Details
Microns
5 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0138895 is a quality replacement for FAI FILTRI / R6304A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.