
Hydraulic replacement filter for R640H0806A / PARKER/FAIREY ARLON
Mfr # B1HF0041130
Zoro # G110481925
product price: $74.15
/eaSold in multiples of 2 for $148.30
Key Features
Replaces OEM Brand
PARKER/FAIREY ARLON
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041130
Zoro #
G110481925
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.071"
Outside Dia.
3.386"
Inside Diameter
1.949"
Details
Replaces OEM Brand
PARKER/FAIREY ARLON
Replaces OEM Part
R640H0806A
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0045717 is a quality replacement for PARKER/FAIREY ARLON / R640H0806A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.