
Hydraulic replacement filter for R640H1606A / PARKER/FAIREY ARLON
Mfr # B1HF0041146
Zoro # G911451622
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Filter Media
Microglass
Outside Dia.
4.38"
Application
Filtration
Length
4.75"
Head Material
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041146
Zoro #
G911451622
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.38"
Length
4.75"
Inside Dia.
3"
Details
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Head Material
Polyester Felt
Microns
5 ยต
Description
Beta 1 Filters B1HF0045733 is a quality replacement for PARKER/FAIREY ARLON / R640H1606A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.