
Hydraulic replacement filter for R732G06 / FILTREC
Mfr # B1HF0086420
Zoro # G611451519
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Microns
125 ยต
Application
Filtration
Inside Dia.
2.559"
Head Material
Wire Mesh
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086420
Zoro #
G611451519
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.559"
Outside Dia.
3.898"
Length
7.795"
Details
Microns
125 ยต
Application
Filtration
Head Material
Wire Mesh
Filter Media
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0086420 is a quality replacement for FILTREC / R732G06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.