
Hydraulic replacement filter for R732GW10 / FILTREC
Mfr # B1HF0184576
Zoro # G911453060
product price: $144.99
/eaSold in multiples of 2 for $289.98
Free Shipping & Returns
Key Features
Head Material
Polyester Felt
Application
Filtration
Microns
5 ยต
Inside Dia.
3.62"
Filter Media
Microglass/Water Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184576
Zoro #
G911453060
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3.62"
Length
4.75"
Outside Dia.
5.88"
Details
Head Material
Polyester Felt
Item
Hydraulic Filter
Application
Filtration
Microns
5 ยต
Filter Media
Microglass/Water Removal
Description
Beta 1 Filters B1HF0184576 is a quality replacement for FILTREC / R732GW10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.