
Hydraulic replacement filter for R740G06 / FILTREC
Mfr # B1HF0086703
Zoro # G611451540
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Filter Media
Microglass
Length
10"
Microns
5 ยต
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0086703
Zoro #
G611451540
UPC #
-
Country of Origin
Italy
Dimensions
Length
10"
Outside Dia.
11.5"
Inside Dia.
4.84"
Details
Application
Filtration
Filter Media
Microglass
Microns
5 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0086703 is a quality replacement for FILTREC / R740G06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.