Zoro Homepage

Hydraulic replacement filter for R740T40 / FILTREC

  • Mfr # B1HF0086701

  • Zoro # G014230797


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
6.18 in
Filter Media
Wire Mesh
Application
Filtration
Outside Dia.
7.95 in
Microns
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086701
Zoro #
G014230797
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
6.18 in
Outside Dia.
7.95 in
Length
12.99 in

Details

Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Microns
40
Replaces Part
R740T40
Material
Wire Mesh
Replaces Brand
FILTREC

Description

Beta 1 Filters B1HF0086701 is a quality replacement for FILTREC / R740T40.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for R740T40 / FILTREC
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.