
Hydraulic replacement filter for R820H1625A / PARKER/FAIREY ARLON
Mfr # B1HF0007423
Zoro # G114230680
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
2.99 in
Microns
20
Application
Filtration
Inside Dia.
1.5 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007423
Zoro #
G114230680
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.99 in
Inside Dia.
1.5 in
Length
16.77 in
Details
Item
Hydraulic Filter
Microns
20
Application
Filtration
Filter Media
Microglass
Material
Microglass
Replaces Brand
PARKER/FAIREY ARLON
Replaces Part
R820H1625A
Description
Beta 1 Filters B1HF0019507 is a quality replacement for PARKER/FAIREY ARLON / R820H1625A.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for R820H1625A / PARKER/FAIREY ARLON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.