Hydraulic replacement filter for R8501A06A / FAI FILTRI

  • Mfr # B1HF0086703

  • Zoro # G011451584


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Microns
5 ยต
Application
Filtration
Inside Dia.
6.181"
Head Material
Microglass
Length
12.992"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0086703
Zoro #
G011451584
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
6.181"
Length
12.992"
Outside Dia.
7.953"

Details

Microns
5 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Microglass

Description

Beta 1 Filters B1HF0140275 is a quality replacement for FAI FILTRI / R8501A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.