Hydraulic replacement filter for R890H3925A / PARKER/FAIREY ARLON

  • Mfr # B1HF0034217

  • Zoro # G114230529


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Microns
20
Outside Dia.
3.78 in
Filter Media
Microglass
Application
Filtration
Length
38.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034217
Zoro #
G114230529
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78 in
Length
38.66 in
Inside Dia.
2.22 in

Details

Microns
20
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Replaces Part
R890H3925A
Replaces Brand
PARKER/FAIREY ARLON
Material
Microglass

Description

Beta 1 Filters B1HF0037370 is a quality replacement for PARKER/FAIREY ARLON / R890H3925A.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for R890H3925A / PARKER/FAIREY ARLON
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.