
Hydraulic replacement filter for R901025362 / REXROTH
Mfr # B1HF0119866
Zoro # G412357546
product price: $75.25
/eaSold in multiples of 2 for $150.50
Free Shipping & Returns
Key Features
Length
9.764 in
Outside Dia.
1.752 in
Inside Dia.
0.878 in
Microns
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0119866
Zoro #
G412357546
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.764 in
Outside Dia.
1.752 in
Inside Dia.
0.878 in
Details
Item
Hydraulic Filter
Microns
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0147465 is a quality replacement for REXROTH / R901025362.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.