
Hydraulic replacement filter for R920H0406A / PARKER/FAIREY ARLON
Mfr # B1HF0006427
Zoro # G110475955
product price: $43.69
/eaSold in multiples of 4 for $174.76
Key Features
Replaces OEM Brand
PARKER/FAIREY ARLON
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
1.772"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006427
Zoro #
G110475955
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772"
Length
4.449"
Inside Diameter
1.004"
Details
Replaces OEM Brand
PARKER/FAIREY ARLON
Replaces OEM Part
R920H0406A
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0019568 is a quality replacement for PARKER/FAIREY ARLON / R920H0406A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.