
Hydraulic replacement filter for R920Z0825A / PARKER/FAIREY ARLON
Mfr # B1HF0006480
Zoro # G312361193
product price: $45.89
/eaSold in multiples of 4 for $183.56
Key Features
Microns
20 ยต
Head Material
Microglass
Outside Dia.
1.772 in
Length
8.228 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006480
Zoro #
G312361193
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772 in
Length
8.228 in
Inside Dia.
1.004 in
Details
Microns
20 ยต
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0019596 is a quality replacement for PARKER/FAIREY ARLON / R920Z0825A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.