Hydraulic replacement filter for R921Z0815A / PARKER/FAIREY ARLON

  • Mfr # B1HF0006468

  • Zoro # G912361357


product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns

Key Features

Head Material
Microglass
Length
8.268 in
Inside Dia.
1 in
Application
Filtration
Microns
20 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006468
Zoro #
G912361357
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.268 in
Inside Dia.
1 in
Outside Dia.
1.772 in

Details

Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
20 ยต

Description

Beta 1 Filters B1HF0019612 is a quality replacement for PARKER/FAIREY ARLON / R921Z0815A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.