Zoro Homepage

Hydraulic replacement filter for R928006057 / REXROTH

  • Mfr # B1HF0055471

  • Zoro # G410481632


product price: $43.59
/ea
Sold in multiples of 4 for $174.36

Key Features

Replaces OEM Brand
REXROTH
Filter Media
Cellulose
Micron Rating
25 µ
Outside Dia.
1.772"
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0055471
Zoro #
G410481632
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.772"
Length
3.268"
Inside Diameter
0.953"

Details

Replaces OEM Brand
REXROTH
Replaces OEM Part
R928006057
Filter Media
Cellulose
Micron Rating
25 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0060672 is a quality replacement for REXROTH / R928006057.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.