
Hydraulic replacement filter for R928006111 / REXROTH
Mfr # B1HF0055538
Zoro # G910481309
product price: $62.39
/eaSold in multiples of 4 for $249.56
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Cellulose
Micron Rating
25 µ
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055538
Zoro #
G910481309
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772"
Length
3.858"
Inside Diameter
0.953"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
R928006111
Filter Media
Cellulose
Micron Rating
25 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0060710 is a quality replacement for REXROTH / R928006111.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.