
Hydraulic replacement filter for R928017040 / REXROTH
Mfr # B1HF0007045
Zoro # G511453187
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Application
Filtration
Length
7.83"
Microns
25 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007045
Zoro #
G511453187
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.83"
Outside Dia.
2.36"
Inside Dia.
1.28"
Details
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
25 ยต
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0021146 is a quality replacement for REXROTH / R928017040.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.