Zoro Homepage

Hydraulic replacement filter for R928017451 / REXROTH

  • Mfr # B1HF0098973

  • Zoro # G110490965


product price: $62.39
/ea
Sold in multiples of 4 for $249.56

Key Features

Replaces OEM Brand
REXROTH
Replaces OEM Part
R928017451
Filter Media
Microglass
Micron Rating
5 ยต
Outside Dia.
2.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0098973
Zoro #
G110490965
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.047"
Length
3.937"
Inside Diameter
0.874"

Details

Replaces OEM Brand
REXROTH
Replaces OEM Part
R928017451
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0114943 is a quality replacement for REXROTH / R928017451.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.