
Hydraulic replacement filter for R928018559 / REXROTH
Mfr # B1HF0026440
Zoro # G811452910
product price: $135.99
/eaSold in multiples of 2 for $271.98
Free Shipping & Returns
Key Features
Head Material
Cellulose
Application
Filtration
Microns
5 ยต
Inside Dia.
3"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026440
Zoro #
G811452910
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3"
Length
2.31"
Outside Dia.
4.38"
Details
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Microns
5 ยต
Filter Media
Wire Mesh
Description
Beta 1 Filters B1HF0032366 is a quality replacement for REXROTH / R928018559.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.