
Hydraulic replacement filter for R928018580 / REXROTH
Mfr # B1HF0026429
Zoro # G811451678
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.539"
Microns
10 ยต
Filter Media
Wire Mesh
Outside Dia.
5.118"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026429
Zoro #
G811451678
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.539"
Outside Dia.
5.118"
Length
15.748"
Details
Item
Hydraulic Filter
Microns
10 ยต
Filter Media
Wire Mesh
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0032387 is a quality replacement for REXROTH / R928018580.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.