
Hydraulic replacement filter for R928018917 / REXROTH
Mfr # B1HF0055195
Zoro # G510482010
product price: $52.75
/eaSold in multiples of 4 for $211.00
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055195
Zoro #
G510482010
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.268"
Outside Dia.
1.772"
Inside Diameter
0.953"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
R928018917
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0061057 is a quality replacement for REXROTH / R928018917.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.