
Hydraulic replacement filter for R928025488 / REXROTH
Mfr # B1HF0130280
Zoro # G810493624
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
100 µ
Length
3.78"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0130280
Zoro #
G810493624
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.78"
Outside Dia.
1.673"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
R928025488
Filter Media
Wire Mesh
Micron Rating
100 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0130283 is a quality replacement for REXROTH / R928025488.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.