
Hydraulic replacement filter for R928045162 / REXROTH
Mfr # B1HF0066012
Zoro # G510483062
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0066012
Zoro #
G510483062
UPC #
-
Country of Origin
Italy
Dimensions
Length
20.236"
Outside Dia.
5.591"
Inside Diameter
3.701"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
R928045162
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0071705 is a quality replacement for REXROTH / R928045162.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.