
Hydraulic replacement filter for R928045441 / REXROTH
Mfr # B1HF0008085
Zoro # G014230339
product price: $133.99
/eaSold in multiples of 2 for $267.98
Free Shipping & Returns
Key Features
Application
Filtration
Outside Dia.
3.07 in
Inside Dia.
1.7 in
Microns
25
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0008085
Zoro #
G014230339
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.07 in
Inside Dia.
1.7 in
Length
8.23 in
Details
Application
Filtration
Microns
25
Filter Media
Wire Mesh
Item
Hydraulic Filter
Replaces Part
R928045441
Replaces Brand
REXROTH
Material
Wire Mesh
Description
Beta 1 Filters B1HF0021184 is a quality replacement for REXROTH / R928045441.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for R928045441 / REXROTH
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.