
Hydraulic replacement filter for R928045825 / REXROTH
Mfr # B1HF0056342
Zoro # G510483031
product price: $85.75
/eaSold in multiples of 4 for $343.00
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
100 µ
Length
2.087"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056342
Zoro #
G510483031
UPC #
-
Country of Origin
Italy
Dimensions
Length
2.087"
Outside Dia.
1.693"
Inside Diameter
0.717"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
R928045825
Filter Media
Wire Mesh
Micron Rating
100 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0061310 is a quality replacement for REXROTH / R928045825.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.