Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for R928046015 / REXROTH

  • Mfr # B1HF0056940

  • Zoro # G110483318


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
25 µ
Outside Dia.
2.126"
Length
3.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0056940
Zoro #
G110483318
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.126"
Length
3.74"
Inside Diameter
0.953"

Details

Replaces OEM Brand
REXROTH
Replaces OEM Part
R928046015
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0061394 is a quality replacement for REXROTH / R928046015.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.