Zoro Homepage

Hydraulic replacement filter for RA600E05B / STAUFF

  • Mfr # B1HF0086703

  • Zoro # G011452925


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Microglass
Microns
10 ยต
Length
8.661"
Application
Filtration
Outside Dia.
3.898"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086703
Zoro #
G011452925
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.661"
Outside Dia.
3.898"
Inside Dia.
1.594"

Details

Filter Media
Microglass
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose

Description

Beta 1 Filters B1HF0091138 is a quality replacement for STAUFF / RA600E05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.